Motion
EVS1-01-FG-S-3ZA01M0-Q

SMC CORP OF AMERICA
EVS1-01-FG-S-3ZA01M0-Q

Solenoid-operated Air Control Valve - 4/5 Way, 1/8 in
Mi Item #07957541
MFR #EVS1-01-FG-S-3ZA01M0-Q
Price$121.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS1-01-FG-S-3ZA01M0-Q

Solenoid-operated Air Control Valve - 4/5 Way, 1/8 in
Mi Item #07957541
MFR #EVS1-01-FG-S-3ZA01M0-Q

Mfr description
EVS1-01-FG-S-3ZA01M0-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.05/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Flow Direction
    4/5 Way
  • For Use With Series
    VS7
  • Manifold Port(s)
    0.1250 in
  • Number Of Ports  
    4/5
  • Series
    VS7
  • Valve Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)