Motion
SQ2141-5L1-C6

SMC CORP OF AMERICA
SQ2141-5L1-C6

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Plug Connector w/ 300 mm Lead Wire, Plug Lead Type, 6 mm
Mi Item #07957608
MFR #SQ2141-5L1-C6
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2141-5L1-C6

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Plug Connector w/ 300 mm Lead Wire, Plug Lead Type, 6 mm
Mi Item #07957608
MFR #SQ2141-5L1-C6

Mfr description
SQ2141-5L1-C6
  • Fluid: Air/inert gas
  • Maximum operating pressure: 0.7MPa
  • Effective area mm² (Cv factor):0.40 to 0.71
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.40/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Plug Connector with 300 mm Lead Wire
  • Flow Direction
    5-Way
  • Flow Rate
    0.40 to 0.71 Cv
  • For Use With Series
    SQ2000
  • Manifold Port(s)
    0.2362 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 122 °F
  • Mounting
    Plug Lead Type
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Plug Lead Type
  • Seal Material
    Metal, Rubber
  • Series
    SQ
  • Solenoid Electrical Entry
    Plug Connector w/ 300 mm Lead Wire
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    0.017 A
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    SQ2000
  • Wire Type
    Plug Connector with 300 mm Lead Wire
  • Wiring Type
    Plug Connector with 300 mm Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)