Motion
VV8012-02F-SD0-W1-Q

SMC CORP OF AMERICA
VV8012-02F-SD0-W1-Q

Solenoid-operated Air Control Valve - 5-Way, Manifold, 1/4 in
Mi Item #07957629
MFR #VV8012-02F-SD0-W1-Q
Price$211.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV8012-02F-SD0-W1-Q

Solenoid-operated Air Control Valve - 5-Way, Manifold, 1/4 in
Mi Item #07957629
MFR #VV8012-02F-SD0-W1-Q

Mfr description
VV8012-02F-SD0-W1-Q
  • Manifold for series VSR/S8-4 valves (size 01)
  • Conforms to ISO 15407-2
  • 1 to 12 stations as standard (depending on S kit)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.60/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    VV801
  • Kit Type
    Connector
  • Manifold Port(s)
    0.2500 in
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    2
  • Piping Type
    Manifold
  • Port Thread Standard
    BSPP
  • Series
    VP7
  • Standards Met
    CE, ISO 15407-2
  • Unit Specification
    Manifold
  • Valve Series
    VV801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)