Motion
AF40-F04-6-A
Main Line & Modular Air Filter - AF, 0.5000 in Ports, Polycarbonate
Mi Item #07957638
MFR #AF40-F04-6-A
Price$42.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - AF, 0.5000 in Ports, Polycarbonate
Mi Item #07957638
MFR #AF40-F04-6-A

Mfr description
AF40-F04-6-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.65/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in
  • Weight
    0.36 kg

Details

  • Bowl Material
    Polycarbonate
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)