Motion
RSDQB50-20BZ
RSQ STOPPER CYLINDER with 50 mm Bore Size
MI ITEM #07957671
MFR #RSDQB50-20BZ
Price$97.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQ STOPPER CYLINDER with 50 mm Bore Size
MI ITEM #07957671
MFR #RSDQB50-20BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Through-Hole
  • Piston Action
    Spring Loaded
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
  • Type
    Stopper

Overview

Mfr description
RSDQB50-20BZ
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
  • Stroke range: 10mm to 30mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought