Motion
PACZ750C
Die-Set Plain Linear Bearing - PACZ Series, 0.7500 in Shaft Diameter, 2.8125 in Overall Length, Open
Mi Item #07957705
MFR #PACZ750C
Price$120.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die-Set Plain Linear Bearing - PACZ Series, 0.7500 in Shaft Diameter, 2.8125 in Overall Length, Open
Mi Item #07957705
MFR #PACZ750C

Mfr description
PACZ750C 3/4" DIE SET BRG AL W/ CLAMPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.75/each

Specifications

Dimensions

  • Overall Length
    2.8125 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    PACZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)