Motion
37345 VERSAFLO EASY CLEAN BELT TR627 00-051131-37345-7

3M
37345 VERSAFLO EASY CLEAN BELT TR627 00-051131-37345-7

3M™ Versaflo™ Easy Clean Belt TR-627/37345(AAD), for TR-600/800 PAPR, 1 EA/Case
Mi Item #07958067
MFR #37345 VERSAFLO EASY CLEAN BELT TR627 00-051131-37345-7
Price$238.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37345 VERSAFLO EASY CLEAN BELT TR627 00-051131-37345-7

3M™ Versaflo™ Easy Clean Belt TR-627/37345(AAD), for TR-600/800 PAPR, 1 EA/Case
Mi Item #07958067
MFR #37345 VERSAFLO EASY CLEAN BELT TR627 00-051131-37345-7

Mfr description
37345 VERSAFLO EASY CLEAN BELT TR627
  • For industrial/occupational use only. Not for consumer sale or use.
  • Comfortable due to ergonomic design.
  • Easy to use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.40/each

Specifications

Dimensions

  • Weight
    305.300 g

Details

  • Color
    Gray
  • Hazard Type
    Silica
  • Manufacturer Upc Number
    00051131373457
  • Product Types
    Belt
  • Series/System Compatibility
    TR-800
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131373457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)