Motion
81364 1/2" TEARDROP RATCHET 24" HANDLE

Gearwrench
81364 1/2" TEARDROP RATCHET 24" HANDLE

Ratchet - Teardrop Head Shape, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 24 in Overall Length
Mi Item #07958183
MFR #81364 1/2" TEARDROP RATCHET 24" HANDLE
Price$169.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81364 1/2" TEARDROP RATCHET 24" HANDLE

Ratchet - Teardrop Head Shape, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 24 in Overall Length
Mi Item #07958183
MFR #81364 1/2" TEARDROP RATCHET 24" HANDLE

Mfr description
81364 1/2" TEARDROP RATCHET 24" HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.62/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Width
    1.7200 in
  • Overall Length
    24 in

Details

  • Finish Coating
    Full Polish Chrome
  • Head Features
    Fine Tooth
  • Head Shape
    Teardrop
  • Number of Gear Teeth
    120
  • Tool Type
    Ratchet
  • UPC_NO
    099575813641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)