Specifications
Dimensions
- Glove SizeM or Size 8
- Length13
- SizeM
Details
- ColorBlack, Tan
- Country of OriginCHINA
- Harmonization Code4203.29.5000
- Lining MaterialThermal
- Manufacturer Upc Number065537812571
- Material TypeGeneral Purpose Work Mitts
- Palm FeaturesSheepskin
- Spec Sheet
- Thumb TypeStraight
- UPC_NO65537812571
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)