Motion
303630GM-S1

GGB BEARINGS
303630GM-S1

30 mm Bore, 30 mm Length, Filament Wound Material
Mi Item #07958270
MFR #303630GM-S1
Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
303630GM-S1

30 mm Bore, 30 mm Length, Filament Wound Material
Mi Item #07958270
MFR #303630GM-S1

Mfr description
303630GM-S1 FILAMENT WOUND - G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.78/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    210 MPa;30000 psi
  • Outside Diameter
    36 mm
  • Overall Length
    30 mm
  • Thickness
    3 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;RoHS Compliant;Maintenance-Free;Excellent shock and misalignment resistance;Excellent contamination resistance
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing, 30 mm ID x 36 mm OD x 30 mm Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    360 095/360.045 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)