Motion
DSBV100
Check Valve - 1 in Port, Stainless Steel Body
Mi Item #07958310
MFR #DSBV100
Price$202.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1 in Port, Stainless Steel Body
Mi Item #07958310
MFR #DSBV100

Mfr description
DSBV100 316SS 2PC BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.49/each

Specifications

Dimensions

  • Port Size
    1 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)