Motion
MHS3-25D-M9BS-X5

SMC CORP OF AMERICA
MHS3-25D-M9BS-X5

MHS, Parallel Style Air Gripper
Mi Item #07958369
MFR #MHS3-25D-M9BS-X5
Price$489.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHS3-25D-M9BS-X5

MHS, Parallel Style Air Gripper
Mi Item #07958369
MFR #MHS3-25D-M9BS-X5

Mfr description
MHS3-25D-M9BS-X5 GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Action
    Double Action
  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    3
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)