Motion
MXZ12-5L
MXZ12-5L
Mi Item #07958486
MFR #MXZ12-5L
Price$313.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXZ12-5L
Mi Item #07958486
MFR #MXZ12-5L

Mfr description
MXZ12-5L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Series
    MXZ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Options Included
    Built In Magnet, Mounting Bolt
  • Product Type
    Compact Air Cylinders
  • Series
    MXZ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)