Motion
KP49BZZ-M01C

MRC (SKF)
KP49BZZ-M01C

Radial/Deep Groove Ball Bearing - Straight Bore, 3.0625 in ID, 4.0000 in OD, 0.5311 in Width, Double Sealed, Without Snap Ring
Mi Item #07958595
MFR #KP49BZZ-M01C
Price$146.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
KP49BZZ-M01C

Radial/Deep Groove Ball Bearing - Straight Bore, 3.0625 in ID, 4.0000 in OD, 0.5311 in Width, Double Sealed, Without Snap Ring
Mi Item #07958595
MFR #KP49BZZ-M01C

Mfr description
KP49BZZ-M01C SINGLE ROW BALL BEARING
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.93/each

Specifications

Dimensions

  • Bore Diameter  
    3.0625 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    13.4874 mm
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.5311 in
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    KP49BZZ-M01C SINGLE ROW BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special Clearance
  • Long Description
    The KP49BZZ-M01C is a radial deep groove ball bearing with a 3.0625 in bore, straight bore, double sealed, 4.0000 in outside diameter, and 0.5311 in width, suited for specialized industrial equipment.
  • Manufacturer Catalog Number
    KP49BZZ-M01C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741092883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)