Motion
BMP-MAGNET-2

BRADY
BMP-MAGNET-2

149566 M611 Magnet - 4.38 in W, Black Color
MI ITEM #07958761
MFR #BMP-MAGNET-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BMP-MAGNET-2

149566 M611 Magnet - 4.38 in W, Black Color
MI ITEM #07958761
MFR #BMP-MAGNET-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BMP-MAGNET-2 MAGNET FOR BRADYPRINTER M61
  • Designed for use with the BradyPrinter M611 Mobile Printer
  • Allows printer to affix to panel door or metal surface for more hands-free operation or storage
  • Attaches to back of printer with screws to ensure stability

Specifications

  • Dimensions
    4.38 in W
  • Color
    Black
  • Material
    Aluminum
  • Size
    4 - 25/64 in W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text