Motion
BMP-PACK-2

BRADY
BMP-PACK-2

149568 Printer M611 Sling Pack - Black / Blue Color
MI ITEM #07958763
MFR #BMP-PACK-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BMP-PACK-2

149568 Printer M611 Sling Pack - Black / Blue Color
MI ITEM #07958763
MFR #BMP-PACK-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BMP-PACK-2 SLING PACK FOR BRADYPRINTER M
  • Convenient carryall can be used as a full on-the-go print station
  • Includes compartments sized to fit your phone, materials and cords so you can keep everything you need together
  • Has an adjustable padded shoulder strap so you can keep working comfortably
  • Soft cover protects the printer during transport

Specifications

  • Dimensions
    19 in H x 30 in W x 4.75 in D
  • Color
    Black / Blue
  • Material
    Nylon
  • Size
    19 in H x 30 in W x 4 - 3/4 in D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text