Motion
WCCL2LS

MCR SAFETY
WCCL2LS

Saftey Vest - ANSI Class: 2, Orange/Silver
Mi Item #07958901
MFR #WCCL2LS
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2LS

Saftey Vest - ANSI Class: 2, Orange/Silver
Mi Item #07958901
MFR #WCCL2LS

Mfr description
WCCL2LS POLY MESH SAFETY VEST 4 1/2
  • ANSI/ISEA 107-2015 Class 2, Type R compliant
  • Fluorescent lime polyester mesh material
  • Zipper front closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Size
    S

Details

  • ANSI Class
    2
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Material
    Polyester
  • Material Composition
    Mesh
  • Product Type
    High-Visibility Vests
  • UPC_NO
    45143044658
  • Vest Color
    Orange/Silver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)