Motion
4535 X 3-3/8-KW  BUSHING

DODGE
4535 X 3-3/8-KW BUSHING

Taper Lock Bushing - 4535 Series, 3-3/8 in Bore, 7/8 x 7/8 in Keyway, Cast Iron Material
MI ITEM #07958980
MFR #4535 X 3-3/8-KW BUSHING
Price$409.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4535 X 3-3/8-KW BUSHING

Taper Lock Bushing - 4535 Series, 3-3/8 in Bore, 7/8 x 7/8 in Keyway, Cast Iron Material
MI ITEM #07958980
MFR #4535 X 3-3/8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.57/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/8 in
  • Bushing Size
    4535
  • Keyway Size
    7/8 x 7/8 in
  • Length Through Bore  
    3.5000 in
  • Weight
    18.6 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
114788 4535 X 3-3/8 TAPER LOCK BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought