Motion
GR-B815-5-L

GROVE GEAR
GR-B815-5-L

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #07959103
MFR #GR-B815-5-L
Your Price$1,169.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-B815-5-L

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #07959103
MFR #GR-B815-5-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,169.03/each(List $1,344.39)

Overview

Mfr description
GR-B-815-5-L REDUCER (GR8150001.00)

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text