Motion
69083166552

NORTON ABRASIVES
69083166552

24 In. x 20 In. x 305 mm Centerless Wheel 32AC 54 Q Type 01
Mi Item #07959170
MFR #69083166552
Price$9,147.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083166552

24 In. x 20 In. x 305 mm Centerless Wheel 32AC 54 Q Type 01
Mi Item #07959170
MFR #69083166552

Mfr description
69083166552 24" X 20" X 12 32AC54-QB
  • Type 01 straight wheel with aluminum oxide/silicon carbide abrasive
  • Norton resin bond centerless wheels are the choice for stock removal, long irregular paths, and faster through feed grinding
  • Ideal for full range of simple- to complex-shaped components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,147.92/each

Specifications

Dimensions

  • Arbor Hole Size
    305 mm
  • Arbor Size
    305 mm
  • Center Hole Diameter
    305 mm
  • Diameter
    24 in
  • Dimensions
    24 in x 20 in x 305 mm
  • Disc Diameter
    24 in
  • Hole Size
    305 mm
  • Outside Diameter
    24 in
  • Overall Diameter
    24 in
  • Overall Thickness
    20 in
  • Pad Diameter
    24 in
  • Thickness
    20 in
  • Weight
    583 lb
  • Wheel Diameter
    24 in
  • Wheel Thickness
    20 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Application
    Centerless Grinding
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Disc Color
    Brown
  • ECCN
    EAR99
  • Grade
    Q
  • Grit Grade
    Q
  • Grit Number
    54
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69083166552
  • Manufacturer Upc Number
    690831665525
  • Material Application
    400 Series Stainless,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Aluminum,Cast Iron,Ductile Iron,Gray Iron
  • Max Rpm
    1510 rpm
  • Package Quantity
    1
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Shape
    Type 01
  • Specification
    32AC54-QB
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 01
  • Type
    Type 01
  • UPC_NO
    69083166552
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)