Motion
FOOD SAFE TIGEAR-2 17 QUILL 20:1

DODGE
FOOD SAFE TIGEAR-2 17 QUILL 20:1

Ultra Kleen Tigear-2 Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56 Frame
Mi Item #07960438
MFR #FOOD SAFE TIGEAR-2 17 QUILL 20:1
Price$2,102.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 17 QUILL 20:1

Ultra Kleen Tigear-2 Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56 Frame
Mi Item #07960438
MFR #FOOD SAFE TIGEAR-2 17 QUILL 20:1

Mfr description
SS17Q20L56 REDUCER
  • Premium stainless steel housings
  • New rounded housing design prevents accumulation of material or liquid
  • Available with quill or 3-piece coupled input
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,102.16/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    17
  • Maximum Output Torque
    602 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    60 : 1
  • Output Size
    0.8750 in
  • Ratio
    20:1
  • Shaft Length
    Output 1.7400 in
  • Weight
    28.000 lbs

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SS17Q20L56
  • Manufacturer Upc Number
    782477044038
  • Max Input Horsepower
    2.110 hp
  • Output
    1.240 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    TIGEAR II
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    2138 in-lb
  • UPC_NO
    782477044038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)