Motion
20-CDQ2B32-25DZ

SMC CORP OF AMERICA
20-CDQ2B32-25DZ

20-CDQ2B32-25DZ
MI ITEM #07960632
MFR #20-CDQ2B32-25DZ
Price$47.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQ2B32-25DZ

20-CDQ2B32-25DZ
MI ITEM #07960632
MFR #20-CDQ2B32-25DZ

Mfr description
20-CDQ2B32-25DZ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    25

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)