1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81160
9 Piece 1/4" Drive Metric Hex Bit Socket Set 2 to 10mm Hex
MI ITEM #
07960822
MFR #
81160
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
Gearwrench 81160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81160
9 Piece 1/4" Drive Metric Hex Bit Socket Set 2 to 10mm Hex
MI ITEM #
07960822
MFR #
81160
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Maximum Set Hex Size
10 mm
Minimum Set Hex Size
2.0 mm
Details
Container Type
Rail
Finish Coating
Satin
Measurement Type
Metric
Number Of Pieces
9
PSC Code
5120
Overview
Mfr description
81160 HEX BIT SET, 1/4DR, 9PC, METRIC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought