Motion
69716

VIKAN
69716

Remco Scraper - Stainless Steel and Polypropylene Material, Yellow Color
Mi Item #07960844
MFR #69716
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69716

Remco Scraper - Stainless Steel and Polypropylene Material, Yellow Color
Mi Item #07960844
MFR #69716

Mfr description
69716 1.5" SS SCRAPER - YELLOW
  • Remco’s color-coded stainless steel scraper is an excellent solution for removing stubborn debris from smooth surfaces
  • The scraper’s beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
  • The scraper is made entirely of FDA compliant materials, making it safe for food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Color
    Yellow
  • Grip Style
    Ergonomic
  • Harmonization Code
    82159910
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904028642
  • Material
    Stainless Steel and Polypropylene
  • Motor Type
    Manual
  • Number Of Pieces
    1
  • Tool Type
    Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)