Motion
7001-08-14
MALE JIC SAE 37 DEGREE FLARE
Mi Item #07960848
MFR #7001-08-14
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #07960848
MFR #7001-08-14

Mfr description
7001-08-14 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 14 mm
  • End 2 Size
    1/2 in, 14 mm
  • Hex Body
    22.0
  • Overall Length
    37.0
  • Thread Depth
    9.9
  • Thread Size 2
    M14X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    3/4-16 UNF, M14X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    3/4-16 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7001_ORR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)