Motion
28863

3M
28863

Finesse-It™ Buffing & Polishing Pad - 3.0000 in Diameter
Mi Item #07960936
MFR #28863
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28863

Finesse-It™ Buffing & Polishing Pad - 3.0000 in Diameter
Mi Item #07960936
MFR #28863

Mfr description
60440242802 FINESSE-IT 28863
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ finishing products
  • Wool fibers distribute material evenly and consistently
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Overall Diameter
    3.0000 in
  • Pile Height
    0.5000 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051141288635
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141288635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)