Motion
ZUFSLR128
Stain Resistant Floor Sealer
MI ITEM #07961480
MFR #ZUFSLR128
Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stain Resistant Floor Sealer
MI ITEM #07961480
MFR #ZUFSLR128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.55/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.13 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Use on clean flooring - Sealer
  • Chemical Type
    Water based acrylic polymer
  • Cleaner Type
    Floor Sealer
  • Color
    White
  • Concentration
    RTU
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    21709014464
  • Package Quantity
    4 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including pentadecafluorooctanoic acid, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Characteristic
  • Surfaces Cleaned
    Unfinished Vinyl, Concrete, rubber, and tile floors
  • UPC_NO
    20021709014468

Overview

Mfr description
ZUFSLR128 STAIN RESISTANT FLOOR SEALER
  • Provides and extra layer of stain resistance
  • No dilution required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought