Motion
05063
Zinsser® WATERTITE® Flexible Primer and Finish - 5 gal, Pail, White Tint Color
MI ITEM #07961701
MFR #05063
List Price$332.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE® Flexible Primer and Finish - 5 gal, Pail, White Tint Color
MI ITEM #07961701
MFR #05063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.06/each for your price

Overview

Mfr description
5063 WATERTITE 5-GL FLEXIBLE PRIME &
  • Keep water out—even amidst weather fluctuations—with Rust-Oleum® Zinsser® WATERTITE® Flexible Primer and Finish.
  • This low-VOC latex formula features Flex Technology, which expands and contracts to keep hairline cracks sealed. Easier to apply than elastomerics.
  • One coat primes; two coats prime and finish
  • Ideal for use on new & existing exterior concrete & masonry – including stucco, brick, tilt-up and more!
  • Designed with elastomeric qualities – expands and contracts to fill hairline cracks
  • Moisture and mildew resistant – protects surfaces from wind driven rain
  • Backed by a 10-year Durability Guarantee*
  • Low-VOC, latex formula - tintable to off-white and mid-tones

Specifications

  • Color
    White Tint
  • Container Size
    5 gal (US)
  • Package Quantity
    1
  • MSDS ID Number
    WRT-04
  • Harmonization Code
    3209.90.0000
  • Weight
    14.5 lbs
  • Manufacturer Upc Number
    047719050636
  • UPC_NO
    047719050636

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text