Overview
Mfr description
OK640 OKON 5-GL S-40 WATER REPELLENT
- Lock out water and its damaging effects on concrete and masonry—even porous surfaces— with Rust-Oleum OKON S-40 Water-Repellant Sealer. This high-performance silane/siloxane formula penetrates deeply and reduces water leakage 100%
- Ready to use and paintable.
- For use on vertical/horizontal, flat surfaces—old brick, driveways, patios, etc.
- Prevents water efflorescence and freeze-thaw damage; breathable
- Clear, non-yellowing, non-glossy; water-based, low VOCs and very low odor
- Apply with a low-pressure airless sprayer.
Specifications
- ColorClear
- Container Size5 gal (US)
- MSDS ID NumberOKN-02
- Harmonization Code3209.90.0000
- Weight14.75 lbs
- Manufacturer Upc Number749505640051
- UPC_NO749505640051
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data