Overview
Mfr description
OK921 OKON 1-GL W2-WATER REPELLENT
- Prevent water damage on mid-weight porous and textured concrete and masonry with Rust-Oleum® OKON® W-2 Water-Repellant Sealer.
- Micro-Plug™ technology effectively plugs surface pores, preventing water absorption. Paintable, recoatable and ready to use.
- For use on vertical surfaces of medium/normal-weight concrete block
- Prevents water intrusion, efflorescence and freeze-thaw damage; breathable
- Clear, non-yellowing, water-based, low VOCs and very low odor
- Apply using a low-pressure airless spray pump
Specifications
- ColorClear
- Container Size1 gal (US)
- MSDS ID NumberOKN-04
- Harmonization Code3209.10.0000
- Weight11.75 lbs
- Manufacturer Upc Number749505920016
- UPC_NO749505920016
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data