Motion
OK811
OKON® Specialty Sealers Paint Booster - 1 gal, Clear Color
MI ITEM #07961715
MFR #OK811
List Price$81.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OKON® Specialty Sealers Paint Booster - 1 gal, Clear Color
MI ITEM #07961715
MFR #OK811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.86/each for your price

Overview

Mfr description
OK811 OKON PAINTBOOSTER 1GL
  • Give exterior painted surfaces brighter, longer lives with Rust-Oleum® OKON® PAINTBOOSTER.
  • When added to a top-quality latex paint or stain, this formula gives painted concrete, wood and brick surfaces long-lasting, water-resistant protection.
  • Helps prevent peeling, rotting and mold—for brick, stucco, wood trim, decks, etc.
  • Does not dilute or weaken paint like other additives; contains 100% acrylic resin
  • Can touch-up and recoat; low VOCs and very low odor
  • Prep any previously unpainted surfaces with a proper primer

Specifications

  • Color
    Clear
  • Container Size
    1 gal (US)
  • MSDS ID Number
    OKN-17
  • Harmonization Code
    3209.10.0000
  • Weight
    12 lbs
  • Manufacturer Upc Number
    749505810010
  • UPC_NO
    749505810010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought