Overview
Mfr description
OK930 OKON 5-GL MULTI-SURF WATER
- Protect outdoor surfaces from water damage with Rust-Oleum® OKON® Multi-Surface Water-Repellant Sealer.
- With MicroPlug™ Technology, this acrylic/siloxane blend keeps water out longer than wax-based solutions. Just one application can last one to three years.
- For horizontal/vertical concrete, stucco, brick and wood
- Prevents the effects of water or freeze/thaw damage—efflorescence, warping, rotting, etc.
- No build-up, clear, non-yellowing; water-based, low VOCs; paintable
- Apply a uniform wet coat with brush, roller or garden-type sprayer.
Specifications
- ColorClear
- Container Size5 gal (US)
- MSDS ID NumberOKN-07
- Harmonization Code3209.10.0000
- Weight14.75 lbs
- Manufacturer Upc Number749505930053
- UPC_NO749505930053
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data