Overview
Mfr description
OK950 OKON 5-GL PLUGGER WATER REPELLENT
- Prevent water damage on any weight of porous and textured concrete and masonry with Rust-Oleum® OKON® Plugger Water-Repellant Sealer.
- Micro-Plug™ technology plugs surface pores, preventing water absorption. Paintable, recoatable and ready to use.
- For use on vertical, very porous concrete of any weight; excellent on split-face block*
- Prevents water intrusion, efflorescence and freeze-thaw damage; breathable
- Clear, non-yellowing, water-based, low VOCs and very low-odor
- Apply a uniform wet coat with a brush, roller or garden-type sprayer.
Specifications
- ColorClear
- Container Size5 gal (US)
- MSDS ID NumberOKN-05
- Harmonization Code3209.10.0000
- Weight14.75 lbs
- Manufacturer Upc Number749505950051
- UPC_NO749505950051
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data