Specifications
Dimensions
- Container Size1 gal (US)
Details
- Manufacturer Upc Number749505220017
- Substances RemovedGraffiti
- Surfaces CleanedConcrete, Masonry, Metal, Painted Surfaces
- Technical Data Sheet
- UPC_NO749505220017
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)