Motion
900
Zinsser® B-I-N® Shellac-Base Primer - 5 gal Container
MI ITEM #07961722
MFR #900
List Price$716.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® B-I-N® Shellac-Base Primer - 5 gal Container
MI ITEM #07961722
MFR #900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$716.62/each for your price

Overview

Mfr description
900 BIN 5-GL PRIMER
  • Looking for a “silver bullet” primer that covers everything unwanted? Use the one contractors keep in their vans: Rust-Oleum® Zinsser® B-I-N® Primer.
  • As the original, shellac-base primer-sealer, nothing is better at permanently blocking stains, odors and wood knots.
  • Shellac-base primer-sealer
  • For interior and spot exterior use
  • Greatest stain sealer
  • Seals knots and sap streaks
  • Seals pet, smoke and musty odors
  • Sticks to all surfaces without sanding
  • Lightning fast dry - recoat in 45 minutes

Specifications

  • Resin Type
    Shellac-Base
  • Container Size
    5 gal (US)
  • Finish
    FLAT
  • Coverage Range
    500 ft²/gal
  • Volatile Organic Compound Content
    550 g/L
  • MSDS ID Number
    BIN-08
  • Manufacturer Upc Number
    047719009009
  • UPC_NO
    047719009009
  • Weight
    13.65 lbs
  • Size
    5 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text