Motion
249727
Zinsser® Smart Prime® Primer - Clear, 1 qt Container
MI ITEM #07961729
MFR #249727
Your Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Smart Prime® Primer - Clear, 1 qt Container
MI ITEM #07961729
MFR #249727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$16.30/each(List $20.38)

Overview

Mfr description
249727 SMRTPM QT UNIVERSAL WATER BASE
  • Get the ultimate performance with our most advanced interior/exterior primer: Rust-Oleum® Zinsser® Smart Prime® Primer.
  • This next-generation, low-VOC, water-based formula is the one primer you need for every professional or DIY project.
  • Oil-base performance in an advanced water-base formula
  • Primer for all projects
  • Sticks to all surfaces – interior and exterior
  • Blocks all stains, including water stains
  • Low-VOC, low odor formula
  • LEED compliant

Specifications

  • Resin Type
    Water Based Acrylic
  • Color
    Clear
  • Container Size
    1 qt (US)
  • Finish
    FLAT
  • Coverage Range
    400 ft²/gal
  • Volatile Organic Compound Content
    25 g/L
  • MSDS ID Number
    SPM-01
  • Manufacturer Upc Number
    020066188924
  • UPC_NO
    020066188924
  • Weight
    5.25 lbs
  • Size
    QUART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text