Motion
249728
Zinsser® Smart Prime® Primer - Clear, 5 gal Container
MI ITEM #07961731
MFR #249728
Price$301.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Smart Prime® Primer - Clear, 5 gal Container
MI ITEM #07961731
MFR #249728

Mfr description
249728 SMRTPM 5-GL UNIVERSAL PRIMER
  • Get the ultimate performance with our most advanced interior/exterior primer: Rust-Oleum® Zinsser® Smart Prime® Primer.
  • This next-generation, low-VOC, water-based formula is the one primer you need for every professional or DIY project.
  • Oil-base performance in an advanced water-base formula
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.74/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    400 ft²/gal
  • Size
    5 GALLON
  • Weight
    14.75 lbs

Details

  • Application Temperature Range
    50 to 90 °F, 10 to 32 °C
  • Base Type
    Oil
  • Color
    Clear
  • Color Family
    White
  • Dry Time
    30 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior & Exterior
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Manufacturer Upc Number
    020066188931
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    SPM-01
  • Resin Type
    Water Based Acrylic
  • UPC_NO
    020066188931
  • Volatile Organic Compound Content
    25 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)