Motion
1501
Zinsser® Drywall Primer - White, 1 gal Container
MI ITEM #07961734
MFR #1501
Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Drywall Primer - White, 1 gal Container
MI ITEM #07961734
MFR #1501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.43/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    400 ft²/gal
  • Size
    1 GALLON
  • Weight
    8 lbs

Details

  • Color
    White
  • Finish
    FLAT
  • Manufacturer Upc Number
    047719015017
  • Max Application Temperature
    90 °F | 32 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ZNR-05
  • Resin Type
    Styrene Acrylic Polymer
  • UPC_NO
    047719015017
  • Volatile Organic Compound Content
    100 g/L

Overview

Mfr description
1501 DRYWALL PRIMER 1-GL
  • For a basic primer on new drywall, choose Rust-Oleum® Zinsser® Drywall Primer.
  • This value-brand primer seals tape joints and preps the surface for paint without raising the nap on new drywall.
  • Ideal for sealing new drywall
  • Fast drying – seals surfaces for painting in one hour
  • Low odor
  • Won't raise the nap on new drywall
  • Water-based formula – easy water clean-up
  • Sands easily – creates a smooth surface for painting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought