Motion
286258
Zinsser® Bulls Eye 1-2-3® Water Base Primer - Gray, 1 qt Container
MI ITEM #07961739
MFR #286258
List Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Water Base Primer - Gray, 1 qt Container
MI ITEM #07961739
MFR #286258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.22/each for your price

Overview

Mfr description
286258 BE123 QT GRAY
  • Blocks Stains
  • Seals Uniformly
  • Sticks to All Surfaces Without Sanding

Specifications

  • Base Type
    Water
  • Resin Type
    Styrene Acrylic Copolymer
  • Color
    Gray
  • Container Size
    1 qt (US)
  • Finish
    Primer
  • Dry Time
    30 min.
  • MSDS ID Number
    BEY123-10
  • Manufacturer Upc Number
    020066277789
  • UPC_NO
    020066277789
  • Harmonization Code
    3209.10.0000
  • Application Temperature Range
    50 Degrees to 90 °F
  • Coverage
    400 to 450 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Net Weight
    2.5 lbs
  • Size
    1 qt.
  • VOC Content
    100 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought