Motion
249020
Zinsser® Bulls Eye 1-2-3® Primer-Sealer - White, 1 gal Container
MI ITEM #07961749
MFR #249020
Your Price$51.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Primer-Sealer - White, 1 gal Container
MI ITEM #07961749
MFR #249020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.85/each(List $64.82)

Overview

Mfr description
249020 BEYE 1-GL ZERO INT/EXT WATER BASE
  • Blocks and Seals Stains
  • Graffiti and Tannin Bleed

Specifications

  • Base Type
    Water
  • Resin Type
    Water-Based Acrylic
  • Color
    White
  • Container Size
    1 gal (US)
  • Finish
    Flat
  • Dry Time
    1 hr.
  • MSDS ID Number
    BEY123-04
  • Manufacturer Upc Number
    020066186913
  • UPC_NO
    020066186913
  • Harmonization Code
    3209.90.0000
  • Application Temperature Range
    50 Degrees to 85 °F
  • Coverage
    400 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Net Weight
    1 gal.
  • Size
    1 gal.
  • VOC Content
    VOC Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text