Motion
249021
Zinsser® Bulls Eye 1-2-3® Primer-sealer - White, 5 gal Container
MI ITEM #07961750
MFR #249021
Price$309.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Primer-sealer - White, 5 gal Container
MI ITEM #07961750
MFR #249021

Mfr description
249021 BEYE 5-GL ZERO INT/EXT WATER BASE
  • Blocks and Seals Stains
  • Graffiti and Tannin Bleed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.62/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    400 ft²/gal
  • Net Weight
    5 gal.
  • Size
    5 gal.
  • VOC Content
    VOC Free
  • Weight
    10.7 lbs, 1.3 kg

Details

  • Application Temperature Range
    50 Degrees to 85 °F
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Coverage
    400 ft²/gal
  • Dry Time
    1 hr.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Flat
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.90.0000
  • Manufacturer Upc Number
    020066187026
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    BEY123-04
  • Resin Type
    Water-Based Acrylic
  • UPC_NO
    020066187026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)