Overview
Mfr description
2244 BEYE QT WATERBASE
- Interior water‐base formula
- Dries fast – topcoat in one hour
- Very low odor
- High‐hiding
- Sticks to all surfaces without sanding
- Easy soap and water clean up
Specifications
- Base TypeWater
- ColorWhite
- Container Size1 qt (US)
- FinishFLAT
- MSDS ID NumberBEY-03
- Manufacturer Upc Number047719022442
- UPC_NO047719022442
- Harmonization Code3209.90.0000
- SizeQUART
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data