Motion
2301
Zinsser® Gardz® Problem Surface Sealer - Clear, 1 gal Container
MI ITEM #07961755
MFR #2301
Price$57.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Gardz® Problem Surface Sealer - Clear, 1 gal Container
MI ITEM #07961755
MFR #2301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.60/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Net Weight
    9.65 lbs
  • Size
    1 gal.
  • VOC Content
    Less Than 100 g/L
  • Weight
    8.4 lbs, 1 kg

Details

  • Application Temperature Range
    50 to 90 °F
  • Base Type
    Water
  • Color
    Clear
  • Coverage
    350 to 450 ft²/gal
  • Dry Time
    1 hr.
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    Flat
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    047719023012
  • Max Application Temperature
    90 °F | 32 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    GDZ-01
  • Resin Type
    Styrenated Acrylic Emulsion
  • UPC_NO
    047719023012

Overview

Mfr description
2301 GARDZ 1-GL
  • Repairs torn paper on damaged drywall, eliminates bubbles
  • Seals skim coats & spackling
  • Protects new drywall
  • Seals old wallpaper adhesive
  • Easy to apply, high spread rate, fast drying
  • Water-base, low odor, dries clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought