Motion
3609
Zinsser® Cover-Stain® Oil-Base Primer - White, 16 oz Container
MI ITEM #07961758
MFR #3609
List Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Cover-Stain® Oil-Base Primer - White, 16 oz Container
MI ITEM #07961758
MFR #3609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$16.16/each for your price

Overview

Mfr description
3609 COVERSTAIN 16-OZ +SPRAY PRO PACK
  • Interior and exterior
  • Best exterior wood sealer
  • Blocks cedar & redwood bleed
  • Seals water, smoke & nicotine stains
  • Sticks to all surfaces without sanding
  • Dries in 1 hour

Specifications

  • Base Type
    Oil
  • Color
    White
  • Container Size
    16 oz
  • Finish
    FLAT
  • Dry Time
    15 min
  • MSDS ID Number
    CVS-09
  • Manufacturer Upc Number
    047719036098
  • UPC_NO
    047719036098
  • Harmonization Code
    3208.10.0000
  • Application Temperature Range
    40 to 90 °F
  • Coverage
    10 to 12 ft²
  • Net Weight
    16 oz.
  • Size
    16 OZ. SPRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text