Motion
3504
Zinsser® Cover-Stain® Oil-base Primer - White, 1 qt Container
MI ITEM #07961759
MFR #3504
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Cover-Stain® Oil-base Primer - White, 1 qt Container
MI ITEM #07961759
MFR #3504

Mfr description
3504 COVERSTAIN QT
  • Interior and exterior
  • Best exterior wood sealer
  • Blocks cedar & redwood bleed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.09/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    400 to 450 ft²/gal
  • Size
    QUART
  • VOC Content
    450 g/L
  • Weight
    1.33 kg, 11.1 lbs

Details

  • Application Temperature Range
    40 to 90 °F, 4 to 32 °C
  • Base Type
    Oil
  • Color
    White
  • Dry Time
    30 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior & Exterior
  • Finish
    FLAT
  • Harmonization Code
    3208.10.0000
  • Manufacturer Upc Number
    047719035046
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    40 °F, 4 °C
  • MSDS ID Number
    CVS-03
  • Resin Type
    Vt Styrenated Modified Alkyd
  • UPC_NO
    047719035046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)