Overview
Mfr description
3541 BEYE 1-GL OIL BASE
- High-hiding formula
- Blocks water stains, nicotine & graffiti
- Sands easily
- Dries fast & flat
- Sticks to all surfaces without sanding
- Works with all topcoats
Specifications
- Base TypeOil
- ColorWhite
- Container Size1 gal (US)
- FinishFLAT
- MSDS ID NumberBEY-05
- Manufacturer Upc Number047719035411
- UPC_NO047719035411
- Harmonization Code3209.90.0000
- Size1 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data