Motion
3554
HIGH HIDE COVERSTAIN
MI ITEM #07961765
MFR #3554
Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HIGH HIDE COVERSTAIN
MI ITEM #07961765
MFR #3554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.85/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    QUART

Details

  • Base Type
    Oil
  • Color
    White
  • Finish
    FLAT
  • Harmonization Code
    3208.90.0000
  • Manufacturer Upc Number
    047719035541
  • MSDS ID Number
    CVS-04
  • UPC_NO
    047719035541

Overview

Mfr description
3554 COVERSTAIN QT HIGH HIDE
  • Oil-base primer-sealer
  • Interior and exterior
  • Blocks cedar & redwood bleed
  • Use for fire, smoke & water damage
  • Sticks to all surfaces without sanding
  • Fast drying - recoat in 2 hours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought