Overview
Mfr description
3550 COVERSTAIN 5-GL HIGH HIDE
- Oil-base primer-sealer
- Interior and exterior
- Blocks cedar & redwood bleed
- Use for fire, smoke & water damage
- Sticks to all surfaces without sanding
- Fast drying - recoat in 2 hours
Specifications
- Base TypeOil
- ColorWhite
- Container Size5 gal (US)
- FinishFLAT
- MSDS ID NumberCVS-04
- Manufacturer Upc Number047719035503
- UPC_NO047719035503
- Harmonization Code3208.10.0000
- Size5 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data