Motion
271448
Zinsser® Cover Stain Classic Oil 100 Oil-base Primer - White, 1 gal Container
MI ITEM #07961773
MFR #271448
Price$109.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Cover Stain Classic Oil 100 Oil-base Primer - White, 1 gal Container
MI ITEM #07961773
MFR #271448

Mfr description
271448 COVERSTAIN 1-GL 100 VOC SOLVENT
  • Interior and exterior
  • Sticks to all surfaces without sanding
  • Hides dark colors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.59/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    350 to 400 ft²/gal
  • Size
    1 GALLON
  • VOC Content
    100 g/L
  • Weight
    14.2 lbs, 1.73 kg

Details

  • Application Temperature Range
    40 to 90 °F, 4 to 32 °C
  • Base Type
    Oil
  • Color
    White
  • Dry Time
    1 hr
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior & Exterior
  • Finish
    FLAT
  • Flash Point
    102 °F, 39 °C
  • Harmonization Code
    3208.20.0000
  • Manufacturer Upc Number
    020066229641
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    40 °F, 4 °C
  • MSDS ID Number
    CVS-07
  • Resin Type
    Low Voc Modified Alkyd
  • UPC_NO
    020066229641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)