Overview
Mfr description
271450 COVERSTAIN 5-GL 100 VOC SOLVENT
- Interior and exterior
- Sticks to all surfaces without sanding
- Hides dark colors
- Penetrates and seals
- Use with any topcoat
Specifications
- Base TypeOil
- ColorWhite
- Container Size5 gal (US)
- FinishFLAT
- MSDS ID NumberCVS-07
- Manufacturer Upc Number020066229658
- UPC_NO020066229658
- Harmonization Code3208.20.0000
- Size5 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data